Menu Search
EATON CROUSE-HINDS SERIES #LT7590DC

Connector, Liquidtight; Die Cast; 90 Degree; 3/4 in.

SKU # 66227700065
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die-cast
Angle: 90 Degree
Throat: Non-Insulated