Menu Search
Cable and Wire Management Conduit Liquidtight Flexible Conduit Fittings Liquidtight Flexible Conduit Connectors with Grips Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Non-Insulated; 90 deg.

EATON CROUSE-HINDS SERIES

Liquidatorâ„¢ Connector, Liquidtight; Iron w/Gasket; Ungrounded; Non-Insulated; 90 deg.

(11 Product Options) Manufacturer Series: LT
  • Type: Liquidtight Connector
  • Conduit Type: Flexible Metal
  • Connection Type: Hex-shaped Gland Nut
  • Material: Malleable Iron
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Liquidtight Connector
Conduit Type: Flexible Metal
Connection Type: Hex-shaped Gland Nut
Material: Malleable Iron
Color: Natural
Angle: 90 Degree
Throat: Non-Insulated
Ground Wire Lug: No Ground Lug