Menu Search
MIDWEST ELECTRIC #LT250

Connector, Liquidtight; Steel; Straight; 2-1/2 in.

SKU # 78456430250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Trade Size: 2-1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel
Angle: Straight
Throat: Non-Insulated