Menu Search
ABB INSTALLATION PRODUCTS #5251AL

Thomas and Betts® Connector, Liquidtight; 90 Degree; Flex Metallic; 3/8 in.

SKU # 78621080253 Manufacturer Series: 52
View more versions of this product
Trade Size: 3/8 in (1/2 KO)
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: 90 Degree
Throat: Non-Insulated