Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; 90 Degree; 1 in.
THOMAS & BETTS #5354

Connector, Liquidtight; Flex Metallic; 90 Degree; 1 in.

SKU # 78621005354 Manufacturer Series: 53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated
Trade Size: 1 in.