Menu Search
Liquidtight Flexible Conduit Connectors with Grips Connector, Liquidtight; Flex Metallic; 90 Degree; 4 in.
THOMAS & BETTS #LT2910

Connector, Liquidtight; Flex Metallic; 90 Degree; 4 in.

SKU # 78599190794
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Die Cast
Angle: 90 Degree
Throat: Non-Insulated
Trade Size: 4 in.