Menu Search
ABB INSTALLATION PRODUCTS #5232AL

Thomas and Betts® Connector, Liquidtight; Straight; Aluminum; 1/2 in.

SKU # 78621080247 Manufacturer Series: 52
View more versions of this product
Trade Size: 1/2 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Aluminum
Angle: Straight
Throat: Non-Insulated