Menu Search
THOMAS & BETTS #5231

Connector, Liquidtight; Straight; Flex Metallic; 3/8 in.

SKU # 78621005231 Manufacturer Series: 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Non-Insulated
Trade Size: 3/8 in (1/2 KO)