Menu Search
Liquidtight Flexible Conduit Connectors with Grips Flexible Metallic Liquidtight Connector 1-1/2 in Straight Steel/Malleable Iron

THOMAS & BETTS #5336

Flexible Metallic Liquidtight Connector 1-1/2 in Straight Steel/Malleable Iron

SKU #78621005336
Manufacturer Series: 53
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: Straight
Throat: Insulated
Trade Size: 1-1/2 in.

Liquidtight Flexible Conduit Connectors with Grips: Type - Liquidtight Connector; Conduit Type - Flexible Metallic; Material - Steel/Malleable Iron; Angle - Straight; Throat - Insulated; Trade Size - 1-1/2 in; Manufacturer Series - 53