Menu Search
ABB INSTALLATION PRODUCTS #5353

Thomas and Betts® Connector, Liquidtight; Flex Metallic; 90 Degree; 3/4 in.

SKU # 78621005353 Manufacturer Series: 53
View more versions of this product
Trade Size: 3/4 in.
Type: Liquidtight Connector
Conduit Type: Flexible Metallic
Material: Steel/Malleable Iron
Angle: 90 Degree
Throat: Insulated