Menu Search
ARLINGTON INDUSTRIES #LT90300

Liquidtight Connector with Insulated Throat, 3 in., Zinc Die Cast

SKU # 01899732930
Adapter Type: Liquidtight Connector
Material: Zinc Die-cast
NPT: 3 in.

Liquidtight Flexible Conduit Connectors: Adapter Type - Liquidtight Connector; Material - Zinc Die Cast; NPT - in - 3; Additional Information - KO Size: 1 in., Angle: 90 deg

Additional Info: KO Size: 1 in., Angle: 90 deg