Menu Search
MOLEX #36371

Metallic Liquidtight Flexible Conduit Connector w/Grip 3/4 inch Straight Male

SKU # 78678836371
Connector Type: Liquidtight Flexible Conduit Connector w/Grip
Conduit Type: Metallic
Connection Type: Straight Male
Connector Material: Aluminum
Mesh Material: Stainless Steel
Throat: Insulated
Trade Size: 3/4 in.