(0)

THOMAS & BETTS #5711

Liquidtight Knockout Plug 3/4 inch Neoprene

SKU: 78621005711
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Plug Type: Liquidtight Knockout Plug
Material: Neoprene
Trade Size: 3/4 in.
Description
Liquidtight Flexible Conduit NPT-MS Adapters: Plug Type - Liquidtight Knockout Plug; Material - Neoprene; Trade Size - in - 3/4