Menu Search
ABB INSTALLATION PRODUCTS #LTC038-1000

Thomas and BettsĀ® Liquidtight Flexible Conduit, 3/8 in., 1000-ft L, PVC

SKU # 78621032378
RoHS Compliant
Conduit Type: Liquidtight Flexible Non-Metallic
Style: Ty-B Conduit
Core: PVC
Jacket: PVC
Temperature: -18 to 105 deg C
Color: Black
Trade Size: 3/8 in.
Outside Diameter: 0.69 to 0.71 in.
Length: 1000 ft.