Menu Search
ABB INSTALLATION PRODUCTS #SL075-30

Thomas and BettsĀ® Liquidtight Flexible Metallic, 3/4 in.

SKU # 78621057337 Manufacturer Series: Liquatite
Conduit Type: Liquidtight Flexible Metallic
Style: SL
Core: Steel, Electro Galvanized
Jacket: PVC
Trade Size: 3/4 in.
Outside Diameter: 0.977 in. (24.8mm)
Length: 30m

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - SL; Core - Steel, Electro Galvanized; Jacket - PVC; Trade Size - in - 3/4; OD - 0.977 in. (24.8mm); Length - 30 m; Additional Information - Inside Diameter: 0.847 in. (21.5mm), Inside Bend Radius: 2.0 in. (51mm); Manufacturer Series - Liquatite

Additional Info: Inside Diameter: 0.847 in. (21.5mm), Inside Bend Radius: 2.0 in. (51mm)