Menu Search
ABB INSTALLATION PRODUCTS #CSA150-15

Thomas and Betts Liquidtight Flexible Metallic, Black, 1-1/2 in.

SKU # 78621060721 Manufacturer Series: Liquatite
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in. (48.3mm)
Length: 15m