Menu Search
ABB INSTALLATION PRODUCTS #ATX050-30

Thomas and BettsĀ® Liquidtight Flexible Metallic, Black, 1/2 in.

SKU # 78621062996
Conduit Type: Liquidtight Flexible Metallic
Style: ATX
Core: Steel
Ground: None
Jacket: Thermoplastic Rubber
Temperature: -60 C to 150 C
Color: Black
Trade Size: 1/2 in.
Length: 30 ft.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - ATX; Core - Steel, Galvanized; Jacket - Thermoplastic Rubber; Temperature - -60 C to 150 C; Color - Black; Trade Size - in - 1/2; Length - 30-ft; Additional Information - Inside bend radius: 2.00 in.

Additional Info: Inside bend radius: 2.00 in.