Menu Search
ABB INSTALLATION PRODUCTS #CSA100-30

Thomas and Betts Liquidtight Flexible Metallic, Black, 1 in.

SKU # 78621060719
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22 C to 75 C
Color: Black
Trade Size: 1 in.
Outside Diameter: 1.315 in. (33.4mm)
Length: 30m