Menu Search
ABB INSTALLATION PRODUCTS #LA075-30

Thomas and BettsĀ® Liquidtight Flexible Metallic Conduit, 3/4 in., Steel, LA, PVC, -20 C to 90 C, 98-ft Length

SKU # 78621060368
Conduit Type: Liquidtight Flexible Metallic
Style: LA
Core: Steel
Jacket: PVC
Temperature: -20 C to 90 C
Color: Gray
Trade Size: 3/4 in.
Length: 98 ft.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - LA; Core - Steel; Jacket - PVC; Temperature - -20 C to 90 C; Color - Grey; Trade Size - in - 3/4; Length - 98-ft; Additional Information - Sunlight Resistant

Additional Info: Sunlight Resistant