Menu Search
ABB INSTALLATION PRODUCTS #LA050-30

Thomas and BettsĀ® Liquidtight Flexible Metallic, Gray, 1/2 in.

SKU # 78621053382 Manufacturer Series: Liquatite Type LA
Conduit Type: Liquidtight Flexible Metallic
Style: UA/LA UL/CSA
Core: Steel, Galvanized
Ground: Copper
Jacket: PVC
Temperature: -20 C to 60 C
Color: Gray
Trade Size: 1/2 in.
Outside Diameter: 0.84 in.
Length: 30m

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - UA/LA UL/CSA; Core - Steel, Galvanized; Ground - Copper; Jacket - PVC; Temperature - -20 C to 60 C; Color - Gray; Trade Size - in - 1/2; OD - 0.840"; Length - 30 m; Manufacturer Series - Liquatite Type LA