Menu Search
ABB INSTALLATION PRODUCTS #LTC075-500

Thomas and BettsĀ® Liquidtight Flexible Non-metallic Conduit, 3/4 in., PVC, Ty-B Conduit, -18 to 105 deg C

SKU # 78621032384
RoHS Compliant
Conduit Type: Liquidtight Flexible Non-metallic
Style: Ty-B Conduit
Core: PVC
Temperature: -18 C to 105 C
Color: Black
Trade Size: 3/4 in.
Outside Diameter: 1.03 to 1.05 in.
Length: 500 ft.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Non-metallic; Style - Ty-B Conduit; Core - PVC; Temperature - -18 C to 105 C; Color - Black; Trade Size - in - 3/4; OD - 1.030 - 1.050 in.; Length - 500-ft; Additional Information - Inside Diameter: 0.820 - 0.840 in.

Additional Info: Inside Diameter: 0.820 - 0.840 in.