Menu Search
ABB INSTALLATION PRODUCTS #LTC075GY

Thomas and Betts Liquidtight Flexible Nonmetallic, Gray, 3/4 in.

SKU # 78621088077 Manufacturer Series: XTRAFLEX
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.05 in.
Length: 100 ft.