Menu Search
ABB INSTALLATION PRODUCTS #15004-100

Thomas and BettsĀ® Liquidtight Flexible Nonmetallic, Gray, 3/8 in.

SKU # 03448123301 Manufacturer Series: Carflex
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Gray
Trade Size: 3/8 in.
Length: 100 ft.