Menu Search
COMMANDER #CI6316

Liquidtight Connector, 2 in., Malleable Iron, Zinc Electroplated, 3.063 in. OD

SKU # 62253875316
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Metallic
Core: Malleable Iron, Zinc Electroplated
Color: Silver
Trade Size: 2 in.
Outside Diameter: 3.063 in.

Liquidtight Flexible Conduit: Conduit Type - Liquidtight Metallic; Core - Malleable Iron, Zinc Electroplated; Color - Silver; Trade Size - in - 2; OD - 3.063 in.; Additional Information - Knockout Size: 2 in., Non-Insulated, 90 Deg Angle

Additional Info: Knockout Size: 2 in., Non-Insulated, 90 Deg Angle