Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-1-1/2-CUTS

Conduit, Liquidtight Flexible; Steel; Black; 1-1/2 in.

SKU # 62001892005 Manufacturer Series: 1-1/2-CUTS
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in. (48.3mm)

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419