Menu Search
Liquidtight Flexible Conduit Conduit, Liquidtight Flexible; Steel; Black; 1-1/2 in. x 15m
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-1-1/2-15M/CL

Conduit, Liquidtight Flexible; Steel; Black; 1-1/2 in. x 15m

SKU # 62001852050 Manufacturer Series: 1-1/2-15M/CL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in. (48.3mm)
Length: 15m

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419