Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-1-1/4-CUTS

Conduit, Liquidtight Flexible; Steel; Black; 1-1/4 in.

SKU # 62001892004 Manufacturer Series: 1-1/4-CUTS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in. (42.2mm)

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419