Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-2-1/2-CUTS

Conduit, Liquidtight Flexible; Steel; Black; 2-1/2 in.

SKU # 62001892007 Manufacturer Series: 2-1/2-CUTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 2-1/2 in.
Outside Diameter: 2.875 in. (73mm)

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419