Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-2-15M/CL

Conduit, Liquidtight Flexible; Steel; Black; 2 in. x 15m

SKU # 62001852060 Manufacturer Series: 2-15M/CL
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 2 in.
Outside Diameter: 2.375 in. (60.3mm)
Length: 15m

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419