Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-3/4-30M/CL

Conduit, Liquidtight Flexible; Steel; Black; 3/4 in. x 30m

SKU # 62001852020 Manufacturer Series: 3/4-30M/CL
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 3/4 in.
Outside Diameter: 1.05 in. (26.7mm)
Length: 30m

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419