You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-3-CUTS

Conduit, Liquidtight Flexible; Steel; Black; 3 in.

SKU # 62001892008 Manufacturer Series: 3-CUTS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 3 in.
Outside Diameter: 3.5 in. (88.9mm)

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419