Menu Search
CONDUIT PRODUCTS #SEALTITE-NMUA-0750-3/4-30M/CL

Liquidtight Flexible Conduit, 3/4 in., 30 m L, Ty-B NMUA

SKU # 62001839622
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Non-Metallic
Style: Ty-B NMUA
Jacket: PVC
Temperature: -18 to 80 deg C
Color: Gray
Trade Size: 3/4 in.
Outside Diameter: 1.03 to 1.05 in.
Length: 30m