Menu Search
CONDUIT PRODUCTS #CONSEAL-CSA-BLK-4-8M/CL

Conduit, Liquidtight Flexible; Steel; Black; 4 in. x 8m

SKU # 62001852090 Manufacturer Series: 4-8M/CL
RoHS Compliant
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -22° to +75°C
Color: Black
Trade Size: 4 in.
Outside Diameter: 4.5 in. (114.3mm)
Length: 8m

FT-4 Rated, UV (sunlight) Resistant, Corrosion Resistant, CSA Approved # 17419