Menu Search
CONDUIT PRODUCTS #NMC050-1/2IN-NON-METALIC-COND

Liquidtight Flexible Nonmetallic, Black, 1/2 in.

SKU # 62001994684
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B NMC
Core: PVC
Temperature: -20 C to 80 C
Color: Black
Trade Size: 1/2 in.
Outside Diameter: 0.84 in. (21.3mm)
Length: 50 ft.

Additional Info: Inside bend radius: 3.25 in. Packaging: Coil