Menu Search

THOMAS & BETTS #CSA125-15

Liquidtight Flexible Metallic, 1-1/4 in.

SKU: 78621060720
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in. (42.2mm)
Length: 15m
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - CSA; Core - Steel, Galvanized; Jacket - PVC; Temperature - -40 C to 75 C; Trade Size - in - 1-1/4; OD - 1.660" (42.2mm); Length - 15 m