Menu Search
Liquidtight Flexible Conduit Liquidtight Flexible Metallic, 1-1/4 in.

THOMAS & BETTS #CSA125-60

Liquidtight Flexible Metallic, 1-1/4 in.

SKU #78621020529
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Trade Size: 1-1/4 in.
Outside Diameter: 1.66 in. (42.2mm)
Length: 60m