Menu Search
ABB INSTALLATION PRODUCTS #CSA150-45

Thomas and BettsĀ® Liquidtight Flexible Metallic, Black, 1-1/2 in.

SKU # 78621065466
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 1-1/2 in.
Outside Diameter: 1.9 in. (48.3mm)
Length: 45m