Menu Search
ABB INSTALLATION PRODUCTS #CSA050-300

Thomas and BettsĀ® Liquidtight Flexible Metallic, Black, 1/2 in.

SKU # 78621073041
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 1/2 in.
Outside Diameter: 0.84 in. (21.3mm)
Length: 300m