(0)

THOMAS & BETTS #CSA200-30

Liquidtight Flexible Metallic, Black, 2 in.

SKU: 78621009283
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 2 in.
Outside Diameter: 2.375 in. (60.3mm)
Length: 30m
Description
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Metallic; Style - CSA; Core - Steel, Galvanized; Jacket - PVC; Temperature - -40 C to 75 C; Color - Black; Trade Size - in - 2; OD - 2.375" (60.3mm); Length - 30 m