Menu Search
ABB INSTALLATION PRODUCTS #CSA075-150

Thomas and BettsĀ® Liquidtight Flexible Metallic, Black, 3/4 in.

SKU # 78621029483
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 3/4 in.
Outside Diameter: 1.05 in. (26.7mm)
Length: 150m