Menu Search
THOMAS & BETTS #CSA075-300

Liquidtight Flexible Metallic, Black, 3/4 in.

SKU # 78621069320
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Metallic
Style: CSA
Core: Steel
Ground: None
Jacket: PVC
Temperature: -40 C to 75 C
Color: Black
Trade Size: 3/4 in.
Outside Diameter: 1.05 in. (26.7mm)
Length: 300m