Menu Search
THOMAS & BETTS #NMC050TB

XTRAFLEX Liquidtight Flexible Nonmetallic, Black, 1/2 in.

SKU # 78621010389
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conduit Type: Liquidtight Flexible Nonmetallic
Style: Ty-B Conduit
Ground: None
Jacket: PVC
Temperature: -18 C to 105 C
Color: Black
Trade Size: 1/2 in.
Length: 100 ft.