Menu Search
EATON #PL12FILL

Loadcenter Filler Plate PVC Snap-In

SKU # 62103705767 Manufacturer Series: BR
Plate Type: Loadcenter Filler
Size: 1 in. Space
Material: PVC
Installation: Snap-In

Load Center Filler Plates: Plate Type - Loadcenter Filler; Size - 1-in Space; Material - PVC; Installation - Snap-In; Manufacturer Series - BR