Menu Search
GENERAL ELECTRIC #TEDFP1

Loadcenter Filler Plate PVC Snap-In

SKU # 78317516670 Manufacturer Series: TED
Plate Type: Loadcenter Filler
Size: 1 3/8 in. Space
Material: PVC
Installation: Snap-In

Load Center Filler Plates: Plate Type - Loadcenter Filler; Size - 1 3/8-in Space; Material - PVC; Installation - Snap-In; Additional Information - Single pole filler; Manufacturer Series - TED

Additional Info: Single pole filler