Menu Search
EATON #GBK10

Loadcenter Ground Bar CU/AL CH, BR Series

SKU # 78211401456 Manufacturer Series: CH, BR
Type: Loadcenter Ground Bar
Length: 4.29 in.
Terminal - Qty Size: (10)14-4
Conductor Type: CU/AL

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.29 in; Terminal - Qty Size - (10)14-4; Conductor Type - CU/AL; Manufacturer Series - CH, BR