Loadcenter Ground Bar CU/AL CH, BR Series

SKU: 78211309906
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Loadcenter Ground Bar
Length: 2.54 in.
Terminal - Qty Size: (5)14-4
Conductor Type: CU/AL
Manufacturer Series: CH, BR
Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 2.54 in; Terminal - Qty Size - (5)14-4; Conductor Type - CU/AL; Manufacturer Series - CH, BR