Menu Search
PANDUIT #UGB2/0-414-12

Loadcenter Ground Bar CU/AL

SKU # 07498340223
Type: Loadcenter Ground Bar
Length: 8.28 in.
Terminal - Qty Size: (12)14-4
Conductor Type: CU/AL

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 8.28 in; Terminal - Qty Size - (12)14-4; Conductor Type - CU/AL