Menu Search
PANDUIT #UGB-IN-SO

Loadcenter Ground Bar CU

SKU # 07498340218
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadcenter Ground Bar
Length: 1.57 in.
Terminal - Qty Size: 14-4
Conductor Type: Copper

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 1.57 in; Terminal - Qty Size - 14-4; Conductor Type - CU