Menu Search
PANDUIT #UGB2/0-414-18

Loadcenter Ground Bar CU

SKU # 07498340224
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loadcenter Ground Bar
Length: 11.64 in.
Terminal - Qty Size: (18)14-4
Conductor Type: Copper

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 11.64 in; Terminal - Qty Size - (18)14-4; Conductor Type - CU