You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CPM140LM2TS

Circuit Breaker Loadcenter 100A

SKU # 62103724378
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BRH 25kA IC
Rating - Amps: 100
Number of Spaces: (40) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 35.12 in.H x 14.37 in.W x 3.87 in.D

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BRH 25kA IC; Rating - Amps - 100; Number of Spaces - (40) 1 in.; Enclosure - Indoor; Cover - Surface/Flush; Main Wire - Cu/Al 4-1/0; Enclosure Size - Dimensions - 35.12 in.H x 14.37 in.W x 3.87 in.D